Bit-holding screwdriver with magazine with 1/4 inch bits with ratchet and magnet, Type: 1

Article no.: 2105829 Catalog no.: 676566
Price per 1 Piece
Net price: CHF 23.95
on request
In stock
89 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Bit socket D 6.3
Drive profile Screwdriver for Phillips; Slot-head screwdriver; Screwdriver for TORX® screws
overall length 69 mm
Working arc 8 degrees
rotatable cap no
Changeover capability clockwise - anti-clockwise rotation yes
with ratchet handle yes
with telescopic shank no
incl. bits yes
integral bit magazine yes
Type of product Bit tool

Identification & Classification

Article number 2105829
Catalog number 676566
EAN / GTIN 4067263109464
Manufacturer number 676566 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomic handle with 1/4 inch bit holder for inaccessible areas. With ratchet function (45 teeth) via reversing ring for right-hand and left-hand tightening, and for fixed operation. Including 6 tough universal bits C 6.3, which are in a magazine in the handle. The strong permanent magnet in the bit holder ensures secure seating of the bit.

Suitable for:

1/4 inch bits with C 6.3 shank.

Content:

1 bit each:
for Phillips, size 1; 2.
for internal Torx®, size TX15; TX20; TX30.
for slot-head, size 5.5.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart