Recycled Duct Tape fabric adhesive tape, black, Width×length (mm× m): 50X50

Article no.: 2103366 Catalog no.: 083622
Price per 1 Piece (CHF 0.25 / 1 Metre)
Net price: CHF 11.75
on request
In stock
88 pieces in stock

Select article variation and quantity

Width×length (mm× m) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Adhesive Synthetic rubber
Special features can be torn by hand; water-repellent
Colour black
Length 50 m
Width 50 mm
Thickness 0.175 mm
Type of product Adhesive tape

Identification & Classification

Article number 2103366
Catalog number 083622
EAN / GTIN 4063565288654
Manufacturer/responsible person tesa SE, Hugo-Kirchberg-Straße 1, 22839 NORDERSTEDT, Germany, www.tesa.de

Description

Version:

tesa® 60462 and tesa® 4615 are made of recycled material and guarantee adhesion to a wide range of materials. Can be torn by hand, water-repellent and durable.
  • 63% of the carrier material is made of recycled plastics (PCR)
  • High instant adhesive strength on a wide variety of materials
  • Smooth unrolling and can be torn by hand
  • Water-repellent and durable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart