Bosch Jigsaw GST 18V-125S including 200 jigsaw blades T101D

Article no.: 2103189 Catalog no.: Z071180
Price per 1 Piece
Net price: CHF 400.18
incl. vRG CHF 0.68
on request
In stock
3 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging L-BOXX
Manufacturer's designation GST 18V-125 S
Number of rechargeable batteries contained 0
Battery voltage 18 V
maximum sawn thickness steel 10 mm
maximum sawn thickness wood 125 mm

Identification & Classification

Article number 2103189
Catalog number Z071180
EAN / GTIN 2000001123898

Description

Supplied with:

1x Jigsaw GST 18V-125S
200x jigsaw blades T101D

Application Notes:

  • Robust design and brushless motor ensure excellent runtime and longer tool life
  • Cordless jigsaw with bar handle offers optimum value for money in its segment
  • Simple solution focused on important core functions such as SDS blade holder, LED, 4-stage pendulum stroke or speed preselection

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart