{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | EN 352 | |
| Manufacturer's designation | L4 RLEPB-301 | |
| Material of the shell | Silikon und Schaumstoff | |
| SNR value (noise attenuation) | 32 dB(A) | |
| Working time | 10 h (70 h inkl. Nachladen im Ladebehälter) h | |
| Packaging | Karton |
| Article number | 2102368 | |
| Catalog number | Z097790 | |
| EAN / GTIN | 4058546360320 | |
| Manufacturer number | 4933478750 |