HAIX Safety Shoe BLACK EAGLE SAFE 50, 48

Article no.: 2099678 Catalog no.: Z092296
Price per 1 Piece
Net price: CHF 219.00
Do you want to order more than one article? To quick entry
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 48

Identification & Classification

Article number 2099678
Catalog number Z092296
EAN / GTIN 4044465253133
Manufacturer number 620005.13.0

Description

Description:

Modern S3 safety boot, waterproof and extremely breathable thanks to GORE-TEX Extended lining, metal-free penetration protection, antistatic, ESD

Protection class: EN ISO 20345: 2011 S3 HRO HI CI WR SRC (protection class S3 listed below as an attribute in the size chart

Product description:

The upper material is made of waterproof leather, hydrophobized and is very breathable. Leather thickness between 1.8 - 2 mm. Inner lining made of GORE-TEX Extendend, 3-layer GORE-TEX laminate, waterproof. Abrasion-resistant lining with maximum climate comfort. The safety boot offers very good grip on different terrains thanks to the tread design and the special rubber used.

Penetration-proof, lightweight and metal-free sole insert. The modern, lightweight sports shoe sole construction with rubber/PU road/terrain profile is highly abrasion-resistant and slip-resistant and offers increased comfort when walking. Very good insulation against cold, oil and petrol resistant, non-marking.

ESD tested in accordance with DIN EN 61340-4-3:2002. The HAIX composite protective toe cap is anatomically shaped, ultra-lightweight and made of fiber-reinforced plastic for the highest safety requirements.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart