{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 963 (standard withdrawn) | |
| L | 18 mm | |
| d1 | M2.5 | |
| Drive | Slotted | |
| Norm ISO | ~2009 | |
| Material | Brass | |
| Surface | blank | |
| t | 0.5 mm | |
| Head shape | Countersunk head | |
| Thread type | Metric standard thread | |
| d2 | 4.7 mm | |
| k | 1.5 mm | |
| n | 0.6 mm |
| Article number | 2096787 | |
| Catalog number | 306 | |
| EAN / GTIN | 7610106986998 |