Wood Router Bit Set 8mm Shaft 15 Pieces

Article no.: 2096665 Catalog no.: Z791402
Price per 1 Piece
Net price: CHF 108.00
on request
In stock
16 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 8 mm

Identification & Classification

Article number 2096665
Catalog number Z791402
EAN / GTIN 3165140958035
Manufacturer number 2607017472

Description

Description:

Router bit set for fine woodworking in numerous applications

Supplied with:

The set includes: Router bit types: 2 x Flush trim router bits; Dovetail bit; 2 x Chamfer bits; V-groove bit; Rabbeting bit; Panel pilot bit; Cove bit; Roman ogee bit; Roundover bit; 2 x Two-flute straight bits; Three-flute straight bit Total length (mm): 65; 65; 49; 56; 54; 50; 50; 54; 52; 54; 51; 55; 50; 60; 60 Working length (mm): 25; 25; 12; 16; 13; 18; 4; 13; 12; 12; 10; 13; 20; 30; 30 Diameter (mm): 13; 16; 13; 35; 25; 16; 32; 32; 27; 29; 19; 25; 8; 10; 16

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart