MILWAUKEE MXFUEL cut-off machine MXFCOS350G2-0

Article no.: 2095269 Catalog no.: Z077170
Price per 1 Piece
Net price: CHF 2’418.11
incl. vRG CHF 3.11
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MXFCOS350G2-0
Number of rechargeable batteries contained 0
No load speed 0 min-1 - 5,370 min-1
maximum disc ⌀ 350 mm
maximum cutting depth 125 mm

Identification & Classification

Article number 2095269
Catalog number Z077170
EAN / GTIN 4058546407636
Manufacturer number 4933480478

Description

Description:

RAPID STOP™/ Disc brake: Disc stops in < 3 seconds
Battery-powered, it can be used indoors as it generates no exhaust fumes
The Anti-Kickback system prevents the user from being injured in case of kickback
RAPID STOP™/ Disc brake: Disc stops within < 3 seconds
Performance equivalent to that of a gasoline-powered tool with a maximum idle speed of 5370 rpm and a full cutting depth of 125 mm
Faster cutting from start to finish: With the 3-second push-button start, there is no need to mix gasoline and oil, and the hassle
Supplied with HUDD 350 mm diamond cutting disc (4932471985) and tool bag
Integrated water line for wet cutting, compatible with the interchangeable M18™ SWITCH TANK™ sprayer and water supply system
Building on the strengths of FUEL™ technology, MX FUEL™ achieves a new level of battery performance. Machines in this performance class are expected to be used outdoors
ONE-KEY™ Tool-Tracking and Tool-Security provides a free cloud-based tracking and inventory management platform for your tools. ONE-KEY™
Anti-Kickback
Up to 4.7 kW peak power
Battery-powered 350 mm cut-off saw for cutting reinforced concrete
For precise long cuts for use with the MX FUEL™ guide rail

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart