BOSCH Rührwerk GRW 140

Article no.: 2090496 Catalog no.: Z070256
Price per 1 Piece
Net price: CHF 171.68
incl. vRG CHF 0.68
on request
In stock
3 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Toolholder M14
Max. Stirring basket diameter 140 mm
Manufacturer's designation GRW 140
Idle speed 0 min-1 - 750 min-1
Power 1,400 W

Identification & Classification

Article number 2090496
Catalog number Z070256
EAN / GTIN 4053423254822
Manufacturer number 06011C4030

Description

Application Notes:

Splash-free stirring made easy thanks to electronic soft start and speed selector dial Always the right power and speed for the various materials to be stirred thanks to a powerful 1400W motor and 2 speeds Compatible with all M14 stirring paddles with a diameter up to 140mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart