{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Speed (rpm) | 13,600 min-1 | |
| Rebate depth | 2.6 mm | |
| Weight | 2.46 kg | |
| Planing width | 82 mm |
| Article number | 2090494 | |
| Catalog number | Z071188 | |
| EAN / GTIN | 4053423248760 | |
| Manufacturer number | 06015B5000 |