{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank Ø | Anschlussgewinde M14 | |
| Ø | 5, 6, 8, 10, 12, 20, 32, 35 mm | |
| Metal type | Diamond | |
| Set pcs. | 8 | |
| Depth of cut | 35 mm | |
| Material application | Tiles; Natural stone; Marble; Granite; Fine stoneware | |
| Weight | 1.375 kg | |
| Dimension | 270 × 335 × 80 mm |
| Article number | 2088848 | |
| Catalog number | Z589764 | |
| EAN / GTIN | 8718564007275 | |
| Manufacturer number | MHDS20002 |