Safety shoe Bormio Kamor S3 HRO SRA 38

Article no.: 2088659 Catalog no.: Z092001
Price per 1 Piece
Net price: CHF 144.00
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
Standard EN ISO 20345:2011 S3 HRO SRA
EU shoe size 38

Identification & Classification

Article number 2088659
Catalog number Z092001
EAN / GTIN 7610922025604
Manufacturer number 500790027-055

Description

Version:

High, waterproof safety shoe, orange/black, with high-quality membrane, made of 2mm leather. 15 cm inside height. 21 cm high. Plastic toe cap, wide 11 and L-Protection midsole. "Extreme" special rubber sole. Rubber overcap.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart