MILWAUKEE Cordless Safety Angle Grinder M18FSAGSVO125X-0X

Article no.: 2087079 Catalog no.: Z070118
Price per 1 Piece
Net price: CHF 548.68
incl. vRG CHF 0.68
on request
In stock
4 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging HD Box
Manufacturer's designation M18 FSAGSVO125X-0X
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-Ion
Battery voltage 18 V
maximum disc ⌀ 125 mm
maximum cutting depth 33 mm
Weight including rechargeable battery 3 kg
TMS_20250108_133751 Totmannschalter
Nominal voltage 18 V

Identification & Classification

Article number 2087079
Catalog number Z070118
EAN / GTIN 4058546484231
Manufacturer number 4933493552

Description

Description:

Dual trigger activation - requires the user to always have both hands on the tool and automatically shuts off the tool once one hand is removed.· RAPIDSTOP™ for the fastest disc brake in less than 1 second and optimal user protection.· AUTOSTOP™ shuts off the device to protect the user in pinch situations or unnatural movements.· Corded power similar to a 1200W angle grinder.· Maximum control for every application with a 4-mode selector switch, ideal for processing stainless steel and aluminum as well as removing rust and paint.· Lowest vibration in its class - 3.27 m/s² during flat grinding.· ONE-KEY™ Tool Tracking & Security provides a free cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also offers a remote locking feature.· The non-removable side handle can be tilted and rotated in 15 different positions - for ideal handling and easy storage.· To remove the guard, a key is required - guard adjustment and blade guard clip assembly are tool-free.· Integrated FIXTEC™ system for tool-free disc changes.· Non-lockable main safety paddle switch and non-lockable trigger on the side handle.· Removable dust guard prevents dirt ingress and extends motor life.· The DNA of our FUEL™ platform redefines the balance of wireless technologies. The brushless POWERSTATE™ motor from MILWAUKEE®, REDLITHIUM™ battery, and REDLINK PLUS™ electronic intelligence ensure outstanding performance, runtime, and durability.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart