{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank Ø | 11 mm | |
| Connection system | Hexagonal | |
| Ø | 152 mm | |
| Metal type | Bimetal; Cobalt; Steel | |
| Depth of cut | 165 mm | |
| Material application | Metal; Steel; Iron; Stainless steel; Grey cast iron; Cast iron; Stainless steel; Wood; Hardwood; Plywood; Chipboard; Conduit; Non-ferrous metal; Copper; Brass; Acrylic | |
| Length | 165 mm | |
| Weight | 2.535 kg | |
| Version | XtraTief |
| Article number | 2086415 | |
| Catalog number | Z589756 | |
| EAN / GTIN | 8718564008609 | |
| Manufacturer number | MHM40Q152B |