• This product is only available for business customers.

SPACER STUB 22X5 Stub Spacer Rings In Accordance with DIN 2084-B Standard

Article no.: 2085747 Catalog no.: L24000 128
Price per 1 Piece
Net price: CHF 19.40
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2085747
Catalog number L24000 128
EAN / GTIN 7291075409437
Manufacturer number 3380368

Description

Description:

Tool Holder Segments, Body Diameter (BD) 34 mm, Body Length (LB) 5 mm, Connection Diameter Machine Side (DCONMS) 22 mm

Feature:

  • Body Diameter (BD) 34 mm
  • Body Length (LB) 5 mm
  • Connection Diameter Machine Side (DCONMS) 22 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart