{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 95 mm | |
| Drive | Hexagon | |
| Material | Case hardened steel | |
| Surface | hot-dip galvanized | |
| Head shape | Hexagonal head | |
| s | 8 mm | |
| d2 | 22 mm | |
| k | 5.2 mm | |
| d1 | 6.5 mm |
| Article number | 207106 | |
| Catalog number | 9323 | |
| Manufacturer number | 1664073 |