• This product is only available for business customers.

AMT MB50-MT3 MB Modular Connection System with Morse Taper Tang DIN 228 A/B

Article no.: 2064547 Catalog no.: L23900 427
Price per 1 Piece
Net price: CHF 376.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification & Classification

Article number 2064547
Catalog number L23900 427
EAN / GTIN 7291075140866
Manufacturer number 4550219

Description

Description:

Morse Taper Adapters, Connection Diameter Machine Side (DCONMS) 50 mm, Shank Size (SS) MB50

Feature:

  • Body Diameter (BD) 36 mm
  • Body Length (LB) 110 mm
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Overall Length (OAL) 120 mm
  • Shank Size (SS) MB50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart