• This product is only available for business customers.

CAT50 MT 3X2.500 DIN 6383 Morse Taper Adapters with Tang DIN228-2 Form D and Caterpillar Tapered Shanks

Article no.: 2063666 Catalog no.: L24120 1820
Price per 1 Piece
Net price: CHF 183.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification & Classification

Article number 2063666
Catalog number L24120 1820
EAN / GTIN 7291075156096
Manufacturer number 4501544

Description

Description:

Drill Chucks & Adapters ,Body Diameter (BD) 2.752″ ,Body Length (LB) 1.12″ ,Connection Diameter Machine Side (DCONMS) 50″ ,Shank Size (SS) 50

Feature:

  • Body Diameter (BD): 2.752″
  • Body Length (LB): 1.12″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Machine Side (DCONMS): 50″
  • Connection Retention Knob Thread Size (CRKS): 1-8
  • Protruding Length (LPR): 2-1/2″
  • Shank Size (SS): 50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart