• This product is only available for business customers.

IHRF 16 80° Rhombic Insert Holders for Mounting on MB Fine Boring Heads

Article no.: 2061316 Catalog no.: L23900 186
Price per 1 Piece
Net price: CHF 139.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2061316
Catalog number L23900 186
EAN / GTIN 7291075141900
Manufacturer number 4550333

Description

Description:

Boring Accessories, Connection Diameter Maximum Workpiece Side (DCONXWS) 24 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 18 mm, Connection Size (CSI) 30, Shank Size (SS) MB16

Feature:

  • nection Diameter Maximum Workpiece Side (DCONXWS) 24 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 18 mm
  • Connection Size (CSI) 30
  • Master Insert Identification (MIID) CCGT 0602...
  • Shank Size (SS) MB16

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart