{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | STA 18 LTX 150 BL | |
| Number of rechargeable batteries contained | 0 | |
| Battery voltage | 18 V | |
| Rate of strokes | 1,000 min-1 - 3,500 min-1 | |
| maximum sawn thickness steel | 10 mm | |
| maximum sawn thickness wood | 150 mm | |
| Orbital stroke | 26mm | |
| Weight without battery | 1.9 kg |
| Article number | 2044858 | |
| Catalog number | Z070079 | |
| EAN / GTIN | 4061792234024 | |
| Manufacturer number | 601502840 |