HAZET compressed air tire inflator

Article no.: 2043004 Catalog no.: Z080148
Price per 1 Piece
Net price: CHF 41.20
on request
In stock
20 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2043004
Catalog number Z080148
EAN / GTIN 4000896246144
Manufacturer number 9041-1-CH

Description

Application Area:

  • Special rubber coating protects pressure gauge from light impacts
  • Measuring tolerance ± 0.3 bar
  • Handle with operating lever and release button (for one-handed operation)
  • Flexible hose (length 400 mm) with integrated torque plug nipple
  • Max. Max. pressure: 12 bar
  • Suspension device integrated in the handle
  • Pressure gauge measuring range: 0 - 12 bar
  • Graduation: 0.1 bar
  • Pressure gauge diameter: 63 mm
  • Scale value in bar
  • Air connection inlet: internal thread 12.91 mm (1/4″)
  • Coupling plug: Nominal width 7.2 (included)
  • Net weight (kg): 0.41 kg
  • Temperature range: -10°C - 40°C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart