{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | ZDHT 150508FR-F10 | |
| Type | ALU | |
| Corner radius | 0.8 mm | |
| Type | HB7805 | |
| Tool material | Carbide | |
| Feed fz per tooth | 0.1 – 0.25 mm | |
| Insert thickness | 5.56 mm | |
| Type | HB7805 | |
| Coating | DLC | |
| Type of product | Indexable insert for milling |
| Article number | 2042147 | |
| Catalog number | 211765 | |
| EAN / GTIN | 4067263107088 | |
| Manufacturer number | 211765 ALU | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |