BOSCH Pendulum jigsaw GST 160 CE Professional

Article no.: 2039311 Catalog no.: Z078200
Price per 1 Piece
Net price: CHF 309.68
incl. vRG CHF 0.68
on request
In stock
13 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GST 160 CE
Power consumption 800 W
Lifting height 26 mm
Rate of strokes 800 min-1 - 3,000 min-1
maximum sawn thickness steel 10 mm
maximum sawn thickness INOX 10 mm
maximum sawn thickness wood 160 mm
Weight 2.2 kg
Length 324 mm
Width 76 mm
Height 186 mm
AC supply voltage 230 V

Identification & Classification

Article number 2039311
Catalog number Z078200
EAN / GTIN 3165140746304
Manufacturer number 0601517030

Description

Description:

Precise jigsaw in bar form for high-end applications

Supplied with:

L-BOXX 136 Order number: 1 600 A01 2G0
1 x jigsaw blade T 244 D, Speed for Wood (available separately as a 3-pack: 2 608 630 879) Suction adapter
1 x jigsaw blade T 308 BP, Precision for Wood (available separately as a 3-pack: 2 608 667 399)
Chip breaker guard Order number: 2 601 016 096
1 x T 144 DP jigsaw blade, Precision for Wood (available separately as a 3-pack: 2 608 633 A31)

Application Notes:

The compact, lightweight design with narrow handle ensures optimum control; the bar shape enables ideal cuts from below Patented double roller saw blade guide minimises saw blade bending for maximum precision Reliable 800 watt motor with constant speed for cuts in even the hardest materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart