{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | System case (HD=Heavy Duty) | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 18 V | |
| No load speed | 0 min-1 - 500 min-1 | |
| maximum twist drill size ⌀ in steel | 16 mm | |
| maximum twist drill size ⌀ in wood | 89 mm | |
| Weight including rechargeable battery | 2.1 kg |
| Article number | 2039090 | |
| Catalog number | Z070102 | |
| EAN / GTIN | 4058546476700 | |
| Manufacturer number | 4933492799 |