{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Vibration | 12,500 m/s2 | |
| Weight per 1000 m | 6.5 kg | |
| Battery capacity | 5.5 A | |
| Battery type | Lithium-ion | |
| Number of batteries included | 1 | |
| Packing | Carton | |
| Model | M18FCVN24-551 | |
| Length | 2.4 mm | |
| Mains voltage (V) | 18 V |
| Article number | 2039089 | |
| Catalog number | Z070235 | |
| EAN / GTIN | 4058546373948 | |
| Manufacturer number | 4933479600 |