MILWAUKEE FUEL cordless circular saw M18FCS66-0C

Article no.: 2039085 Catalog no.: Z078207
Price per 1 Piece
Net price: CHF 536.68
incl. vRG CHF 0.68
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carton
suitable battery - supplier / battery type / voltage Lithium-ion
Manufacturer's designation M18FCS66-0C
Type of rechargeable battery Lithium-Ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
Saw blade ⌀ 190 mm
maximum cutting depth 90° 66 mm
maximum cutting depth 45° 48 mm
Weight including rechargeable battery 5.4 kg

Identification & Classification

Article number 2039085
Catalog number Z078207
EAN / GTIN 4058546226701
Manufacturer number 4933464725

Description

Application Notes:

The cordless saw delivers the same performance as an equivalent corded tool - up to 750 cuts in 90 x 45 mm softwood with one battery charge (12 Ah)<br>The HIGH OUTPUT™ system takes the M18 FUEL™ technologies to a new performance level. More power and running time for uncompromising readiness for use of cordless tools in mobile use<br>190 mm saw blade with a maximum cutting depth of 66 mm allows you to saw 3 OSB panels on top of each other at the same time<br>Metal hooks for easy and safe hanging of the Device<br>The included adapter fits all MILWAUKEE® dust extractors<br>Magnesium plate reduces weight and increases user comfort<br>LED lighting<br>Miter cuts of up to 56°<br>100% system compatible with the MILWAUKEE® M18™ product range

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart