{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Transport case | |
| Manufacturer's designation | K750S | |
| Nominal voltage | 18 | |
| maximum twist drill size ⌀ in concrete | 50 mm | |
| Impact energy | 11.9 J | |
| Power consumption | 1,550 W | |
| Tool arbor shape | SDS-Max | |
| Weight | 8.2 kg | |
| Cable length | 6 m |
| Article number | 2039083 | |
| Catalog number | Z075520 | |
| EAN / GTIN | 4002395235193 | |
| Manufacturer number | 4933398600 |