{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Maximum number of charging points | 6 x M18™, 1 x USB | |
| Battery capacity | 2.0, 4.0, 5.0, 3.0, 5.5, 8.0, 12.0 Ah | |
| Manufacturer's designation | M18PC6 | |
| Energy supply | AC;USB | |
| Battery type | Lithium-Ion | |
| Number of batteries included | 0 | |
| Packing | Carton | |
| Handle | Yes | |
| Product type | Charger | |
| Charging current | 6 A |
| Article number | 2039082 | |
| Catalog number | Z073840 | |
| EAN / GTIN | 4058546404475 | |
| Manufacturer number | 4932480162 |