{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer ID | 0601529600 | |
| Battery voltage | 18 V | |
| Battery capacity | 12 Ah | |
| Radius of the smallest curve | 40 mm | |
| Width of cut | 5 mm | |
| Weight | 3.1 kg |
| Article number | 2036085 | |
| Catalog number | Z071339 | |
| EAN / GTIN | 4059952634067 | |
| Manufacturer number | 0601529600 |