{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer ID | 0601926300 | |
| Battery voltage | 18 V | |
| maximum cutting performance on aluminium | 2.2 mm | |
| maximum material thickness steel 400 N/mm2 | 1.6 mm | |
| maximum material thickness steel 800 N/mm2 | 0.7 mm | |
| Weight | 3 kg |
| Article number | 2036084 | |
| Catalog number | Z071340 | |
| EAN / GTIN | 4059952609058 | |
| Manufacturer number | 0601926300 |