HAIX Safety Shoes Trekker Pro, 45

Article no.: 2035663 Catalog no.: Z092294
Discount
CHF 304.84
Price per 1 Piece
Price valid until 28 Feb 2026
Net price: CHF 265.00
Do you want to order more than one article? To quick entry
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 45

Identification & Classification

Article number 2035663
Catalog number Z092294
EAN / GTIN 4044465380983
Manufacturer number 602017-45-10.5

Description

Description:

Outer material: Waterproof leather, hydrophobic, breathable (5.0 mg/cm²/h), 2.5 - 2.7 mm thick Inner lining: GORE-TEX® Performance; waterproof and breathable. Highly abrasion-resistant lining with fleece interlayer. Optimal climate comfort for all seasons under the highest demands. Increased chemical protection. Plastic/fleece insole: Moisture-absorbing plastic/fleece insole. Dimensionally stable, torsion-resistant, reduces point pressure (e.g. from stones). Insole: Anatomically shaped insole with very good moisture absorption and quick drying, replaceable and washable. HAIX® Protective steel toe cap: Anatomically shaped steel toe cap for the highest safety requirements. HAIX® Protective sole: Flexible, lightweight and puncture-resistant metallic sole inlay. Sole: Rubber outsole with proven road/terrain profile, abrasion-resistant and non-slip, large slanted tread surface and increased rolling comfort. The rubber sole provides excellent insulation against cold and heat. The outsole is heat and fuel resistant and non-marking. According to EN ISO 20345:2011. HAIX® Climate System: The HAIX® Climate System uses the pumping movement that occurs when walking and transports moisture to the ventilation openings on the shaft and tongue. Sun Reflect: Reduces the heating effect of the upper leather caused by sunlight. Sunlight is reflected by the leather, so less heat is conducted to the foot. HAIX® CO System: pressure relief, cushioning, correction of foot position, body straightening and muscle balance. Other: Integrated heel crook, easy-running lacing elements with clamping hooks, rubber overcap, pull-on loop

Application Area:

Stable and robust S3 boots for industry and trade

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart