• This product is only available for business customers.

802 EW, 3D DIGITAL PROBE, MEAS RANGE -2 TO 5MM

Article no.: 2032950 Catalog no.: L40080 58
Price per 1 Piece
Net price: CHF 682.00
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Batteriebetrieben

Identification & Classification

Article number 2032950
Catalog number L40080 58
EAN / GTIN 4059192013257
Manufacturer number 4304300
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Excellent readability thanks to combined display:
    - bar graph for dynamic path information
    - digital display for exact readings
  • Can be controlled independently of a machine tool
  • Large working range in all axes (X, Y, Z) prevents damage to the stylus by contacting errors
  • Compact metal housing and long probe arm
  • Shockproof movement

Description:

Digital 3D edge finder MarTest 802 EW
  • Working ranges X, Y,Z -axis: - 2 to 4 mm
  • igit_step_mm: 0.005
Scope of delivery: Battery, operating instructions, measuring insert 802 EWt

Feature:

  • Calibration type: Uncalibrated
  • function: ON/OFF
  • Product group name: MarTest
  • IP Protection class: IP 65
  • Product group name: Lever gauges and edge finders
  • Application: Used in milling and eroding machines for; zero point determination on workpieces Determination of bore centers Determination and correction of workpiece alignment ; ; and for measuring; lengths Depths
  • Product name: Digital 3D edge finder
  • Battery type: CR 2032 (3V Lithium)
  • function: Auto OFF after 2 h
  • Product type: 802 EW
  • Repeat accuracy at zero point, unidirectional: ± 0.005 mm
  • Display range: +/-2 mm
  • Working ranges X, Y, Z axis: - 2 to 4 mm
  • Clamping shaft (mm): 16 mm

Standard:

Factory standard

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart