BOSCH Chop and mitre saw GCM 305-216 D

Article no.: 2032639 Catalog no.: Z078232
Price per 1 Piece
Net price: CHF 468.51
incl. vRG CHF 7.51
on request
In stock
21 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply 1200 W
Saw blade ⌀ 216 mm
Saw blade bore ⌀ 30 mm
Weight 16.8 kg

Identification & Classification

Article number 2032639
Catalog number Z078232
EAN / GTIN 4059952613161
Manufacturer number 0601B49030

Description

Application Area:

  • Effortless control when cutting long pieces of material thanks to removable workpiece supports and long table extensions
  • Tilt function on both sides for convenient cutting

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart