{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| max. Bohrlänge | 165 mm | |
| Drill-Ø | 4 mm; 12 mm | |
| Voltage | 18 V | |
| Weight | 1.1 kg | |
| max. Bohrtiefe | 100 mm |
| Article number | 2032623 | |
| Catalog number | Z237609 | |
| EAN / GTIN | 4059952618845 | |
| Manufacturer number | 1600A028H6 |