{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Aventos version | mechanical; SERVO DRIVE | |
| Flap type | HS swivel up | |
| Orig.-Nr. | 22S2210 | |
| Carcase height | 350 mm - 450 mm - 450 mm - 540 mm | |
| Typ | Mit vormontierten Systemschrauben | |
| Front weight | 2 kg - 11.5 kg - 2.5 kg - 12.5 kg | |
| Flap material | Wood; Aluminium frame wide |
| Article number | 2032283 | |
| Catalog number | 50743 | |
| EAN / GTIN | 9009494771268 | |
| Manufacturer number | 22S2210 |