{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Aventos version | mechanical | |
| Flap type | HL high lift | |
| Orig.-Nr. | 22L3900 | |
| Carcase height | 480 mm - 580 mm | |
| Front weight | 2.5 kg - 14 kg | |
| Flap material | Wood; Aluminium frame wide; Aluminium frame narrow |
| Article number | 2032272 | |
| Catalog number | 50746 | |
| EAN / GTIN | 9009494771732 | |
| Manufacturer number | 22L3900 |