blum AVENTOS Abdeckkappen für HF/HS/HL top für Servo-Drive 23.8000 hellgrau

Article no.: 2032267 Catalog no.: 50757
Price per 1 Piece
Net price: CHF 112.10
on request
In stock
1 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Aventos version SERVO DRIVE
Flap type HF high fold; HS swivel up; HL high lift
Orig.-Nr. 23.8000
Colour light grey
Flap material Wood; Aluminium frame wide; Aluminium frame narrow

Identification & Classification

Article number 2032267
Catalog number 50757
EAN / GTIN 9009494729238
Manufacturer number 23.8000

Description

Description:

für Kraftspeicherset mit SERVO-DRIVE Antriebseinheit

Supplied with:

  • SERVO-DRIVE Abdeckkappe links, Abdeckkappe rechts
  • 2x Abdeckkappen klein
  • 2x SERVO-DRIVE Schalter
  • 6x Blum-Distanzpuffer, Ø 5mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart