{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Connection system | Hexagonal | |
| Ø | 19 / 25 / 38 / 44 / 68 / 83 mm | |
| Metal type | Hard metal; Tungsten; Tungsten carbide; Tungsten carbide; Carbide | |
| Set pcs. | 9 | |
| Depth of cut | 60 mm | |
| Material application | Iron; Steel; Stainless steel; Cast iron; Wood; Hardwood; MDF; Chipboard; Plywood; Clinker; Plastic; Conduit; Plaster; Tiles; Tiles; Cellular convrete; Aerated concrete; Sandstone; Lime sandstone; Stainless steel; Metal; Non-ferrous metal; Copper; Brass; Aluminium; Acrylic; Fiber optic | |
| Length | 60 mm | |
| Weight | 2.3 kg | |
| Version | ELEKTRIKER / SCHREINER | |
| Dimension | 360 × 340 × 120 mm |
| Article number | 2031432 | |
| Catalog number | Z589748 | |
| EAN / GTIN | 8718564005585 | |
| Manufacturer number | MHSE1006B |