BOSCH Battery hammer drill GBH 18V-22

Article no.: 2027696 Catalog no.: Z075515
Price per 1 Piece
Net price: CHF 249.18
incl. vRG CHF 0.68
on request
In stock
46 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging L-BOXX
Manufacturer's designation GBH 18V-22
Number of rechargeable batteries contained 0
Battery voltage 18 V
Speed range 0 min-1 - 1,050 min-1
Impact energy 1.9 J
Tool arbor shape SDS Plus
Weight without battery 2.3 kg

Identification & Classification

Article number 2027696
Catalog number Z075515
EAN / GTIN 4053423242287
Manufacturer number 0611924001

Description

Description:

Greater comfort and less fatigue while drilling, even in ceiling work

Easy percussion drilling, thanks to the specially designed snap-on suction unit

Uninterrupted work, thanks to improved autonomy

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart