Abzweigstecker drehbar ohne Schalter 2+1x T13 schwarz

Article no.: 2026209 Catalog no.: Z081052
Price per 1 Piece
Net price: CHF 8.70
on request
In stock
69 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Material Plastic

Identification & Classification

Article number 2026209
Catalog number Z081052
EAN / GTIN 7618403034954
Manufacturer number 161561

Description

Description:

The black junction plug is equipped with three type 13 sockets. Two of these are located on the front, one socket is located on the bottom of the junction plug. It is suitable for plugging in up to three devices at the same time quickly and easily at the desired location. The plug can be rotated by up to 320° to ensure that none of the sockets in a 3-way socket outlet are covered. If the cleverly designed junction plug is plugged into a small combination, its switch remains operable at all times. Appliances up to a maximum of 2,300 W can be operated safely.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart