blum COMPACT BM inner hinge 38B355AF22+138F01B 107° mF screws nickel-plated

Article no.: 2026057 Catalog no.: 50109
Price per 1 Piece
Net price: CHF 4.53
on request
In stock
226 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Orig.-Nr. 38B355AF22/138F01B
Mounting type screw-on
Function with spring
Damping without damping

Identification & Classification

Article number 2026057
Catalog number 50109
EAN / GTIN 9009494212099
Manufacturer number 38B355AF22/138F01B

Description

Note:

  • Door weight up to 22 kg: 5 hinges
  • Door weight up to 27 kg: 6 hinges
  • Door weight up to 32 kg: 7 hinges

Application tested to 80,000 movement cycles

Application Area:

COMPACT with automatic closing mechanism (spring)
Suitable for inward-opening doors in furniture construction
One-piece hinge including mounting plate

Application Notes:

For door widths up to 800 mm
2 - dimensional front adjustment

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart