• The item cannot be ordered due to missing prices.

GESIPA Blind rivet screw eFastening, with bottom toothing / zinc plated blue

Article no.: 2025995 Catalog no.: 9881
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece

Select article variation and quantity

Execution Price per Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill-Ø 6.1 mm
L 11 mm
Material Steel
Tensile force 6.03 kg
Head shape Flat round head
Shear strength 5.16 N
k 0.95 mm
D2 9 mm
Clamping length 0.25 mm - 3 mm
D1 6 mm

Identification & Classification

Article number 2025995
Catalog number 9881
EAN / GTIN 7610106737590
Manufacturer number 1711505

Description

Description:

GESIPA® e-Fastening - Bringing the system into the system

Advantage:

The advantages of the Polygrip cabinet rivet:

- No rivet mandrel protrusion after setting and therefore no cable damage when pulling in
- Hole covered by large head K11.4
- Residual mandrel locking
- Suitable for large drill holes, up to 5.2 mm
- Large clamping range: 3.3-9 mm
- Insulating coating
- Suitable for visual inspection thanks to black surface

The advantages of the blind rivet screw earthing/protective conductor connection

- Quick installation
- High flexibility
- No damage to surrounding surfaces
- Fulfils the requirements of DIN EN 62208
- Very low contact resistance (< 0.35 mOhm)
- Also available in small quantities

Note:

Brings the system into the system. GESIPA® riveting technology offers simple and secure solutions for stress-free connections. Everything from a single source! Process engineering systems, machine tools or production facilities require a control cabinet and a control panel if the associated electrical and electronic components cannot be accommodated in the machine itself.

Switch cabinets vary in size, weight and design, and there are standard models and customised versions. To equip all control cabinets, cable ducts and profile rails must first be installed in accordance with standard EN 60204-1,
Safety of machinery.

In practice, this results in the following requirements:

- Cables must not be damaged
- Large head of the connector to cover slotted holes
- High load capacity
- No loose residues, chips or residual mandrels
- Large drill hole tolerance
- Connector must insulate

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart