MILWAUKEE step drill 6 to 40.5 mm, 1.5-3mm steps

Article no.: 2025913 Catalog no.: Z789050
Price per 1 Piece
Net price: CHF 175.00
on request
In stock
14 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 90 mm
Shank ⌀ 10 mm

Identification & Classification

Article number 2025913
Catalog number Z789050
EAN / GTIN 0045242547777
Manufacturer number 48899340

Description

Description:

Step drill 6 to 40.5 mm, 1.5-3 mm steps

Advantage:

  • Center punching, drilling and deburring in one step.
  • RAPID STRIKE™Drill tip for easier centeringSpecial drill tip as well as a special step geometry enable chatter-free drilling.
  • Reduced risk of jamming at high speeds.Optimized 2-spiral geometry with sharpened edges for up to 2x faster drilling progress
  • Made of special steel with black oxide coating for up to 4x longer service life
  • Optimized for use with cordless toolsLaser marking of the diameters
  • Each step is back-ground for optimum drill feed and automatic deburring
  • Shank with 3 clamping surfaces for secure hold in the drill chuck and optimum power transmission

Application Area:

Step drills are ideal for drilling in the following materials:
  • alloyed and unalloyed sheet metal, profiles and pipes.
  • Copper, brass, aluminum, stainless steel, plastic.
  • Maximum material thickness 4 mm.
  • The use of coolant is recommended to increase the tool life.


  • Electricians: drilling of panels and switchboards for cable installations.
  • SHK: access holes in pipes and conduits.
  • Metalworkers: drilling of different diameters and enlargement of holes.
  • Automotive: holes for cable installations (cell phones, antennas, laying cables).
  • Maintenance: various applicationsStep drills save costs compared to conventional drills: one drill for different diameters.


The optimal solution for enlarging holes. More resistant to breakage than standard metal drills. Easy centering. Clean and burr-free holes. Splinter-free drilling in plastic MILWAUKEE®

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart