{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 54 mm | |
| Depth | 29 mm | |
| Widt | 378 mm | |
| Typ | passend zu D50 |
| Article number | 2025768 | |
| Catalog number | 61996 | |
| EAN / GTIN | 7610316823748 | |
| Manufacturer number | 12970 |