MUELLEX waste separation system D-LINE D50 L1

Article no.: 2025759 Catalog no.: 61991
Price per 1 Piece
Net price: CHF 106.00
on request
In stock
31 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content 35 Liter
Carcase width 500 mm - 600 mm
Height 440 mm
Depth 390 m
Minimum installation width 462 mm

Identification & Classification

Article number 2025759
Catalog number 61991
EAN / GTIN 7610316823786
Manufacturer number 80.71.101

Description

Description:

- Impactful waste bags thanks to large main container.

- Compatible with the divider (accessory) for clean use of two waste bags.

- Easy to remove thanks to the newly developed pin for securing the bin.

- More storage space thanks to the storage lid for storing bag rolls, cleaning utensils and more.

- Additional storage space thanks to the storage lid for storing bag rolls, cleaning utensils and more.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart