METABO Hammer combi KHEV 5-40 BL SDS-max

Article no.: 2023736 Catalog no.: Z060065
Price per 1 Piece
Net price: CHF 823.11
incl. vRG CHF 3.11
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

No load speed 350 min-1 - 500 min-1
maximum hammer rate 2,900 min-1 - 2,900 min-1
Tool arbor shape SDS-max
Weight 8.3 kg
Cable length 6 m

Identification & Classification

Article number 2023736
Catalog number Z060065
EAN / GTIN 4061792002340
Manufacturer number 600765520

Description

Description:

Maximum drilling progress and high demolition performance thanks to maintenance-free brushless motor and high-performance impact mechanism
Long service life thanks to brushless technology and robust die-cast aluminium gearbox and motor housings
Combination hammer with 2 functions: Hammer drilling and chiselling
Metabo VibraTech (MVT) with dual damping: decoupled handle and impact-absorbing counter-vibration mass actively reduce vibrations for health-friendly working, even in continuous use.
Ergonomically shaped, slim handle area with large throttle switch for comfortable working
Easily accessible locking switch for chiselling in continuous operation
Vario-Tacho-Constamatic (VTC) full-shaft electronics for working at material-specific speeds, which remain constant under load
Optional reduction of speed and impact energy for working in softer materials
Electronic soft start for precise drilling
Metabo S-automatic safety clutch: mechanical decoupling of the drive when the drill is blocked for safe working
Restart protection: prevents unintentional start-up after power interruption
Overload protection: protects the motor from overheating
Low-dust chiselling and drilling with external ESA max dust extraction system (accessory)

Scope of delivery
Rubberised additional handle, drilling depth stop, lubricant for tool insertion end, cleaning cloth, plastic case

Note:

SDS-max, 1'15 W, 4 mm in concrete

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart