METABO Cordless chainsaw MS36-18LTXBL40

Article no.: 2023728 Catalog no.: Z060072
Price per 1 Piece
Net price: CHF 299.18
incl. vRG CHF 0.68
on request
In stock
2 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Li-Power / LiHD
Battery voltage 18 V
Noise pressure level 86 dB
Weight 4.6 kg

Identification & Classification

Article number 2023728
Catalog number Z060072
EAN / GTIN 4061792204126
Manufacturer number 601613850

Description

Description:

Powerful cordless chainsaw for fast, even cuts when felling, limbing, cross-cutting and building with wood
Maintenance-free, powerful brushless motor with direct drive for maximum battery life and a high chain speed of up to 22 m/s
Flexible working thanks to infinitely variable speed control
Low kickback chain for smooth, safe cuts and low vibrations
Maximum user protection thanks to quick chain stop on kickback and release of the switch
Safety switch to prevent unintentional starting
High working comfort thanks to rubberised handle, compact design and low weight compared to petrol chainsaws chainsaws
Automatic chain lubrication for maximum cutting performance with minimum maintenance
Easy retensioning and changing of the saw chain
Semi-transparent oil tank with quick-release fastener for easy checking and topping up of the chain oil
Semi-transparent oil tank with quick-release fastener for easy checking and topping up of the chain oil. and topping up the chain oil
Robust metal claw stop for optimum guidance and energy-saving sawing
Felling bar for precise directional control of the felling direction
Environmentally friendly and quiet thanks to battery operation, so can also be used in noise-sensitive areas
100% compatibility with the 18-volt class: powerful 36-volt operation with two 18-volt battery packs from Metabo
Many brands, one battery system: This product can be combined with all 18-volt battery packs and chargers from the CAS brands: www. cordless-alliance-system.com

Scope of delivery
Oregon saw bar 40 cm, Oregon saw chain 40 cm (3/8" LP / 1.1 mm), saw chain guard, combination spanner, without battery pack, without charger

Note:

without battery pack, without charger

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart