METABO Hammer combi KHEV 8-45 BL SDS-max

Article no.: 2023726 Catalog no.: Z060066
Price per 1 Piece
Net price: CHF 833.11
incl. vRG CHF 3.11
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

No load speed 210 min-1 - 300 min-1
maximum hammer rate 2,900 min-1 - 2,900 min-1
Tool arbor shape SDS-max
Weight 10.1 kg
Cable length 6 m

Identification & Classification

Article number 2023726
Catalog number Z060066
EAN / GTIN 4061792002395
Manufacturer number 600766520

Description

Description:

Maximum drilling progress and high demolition performance thanks to maintenance-free brushless motor and high-performance impact mechanism
Long service life thanks to brushless technology and robust die-cast aluminium gearbox and motor housings
Combination hammer with 2 functions: Hammer drilling and chiselling
Metabo VibraTech (MVT) with dual damping: decoupled handle and impact-absorbing counter-vibration mass actively reduce vibrations for health-friendly working, even in continuous use.
Ergonomically shaped, slim handle area with large throttle switch for comfortable working
Easily accessible locking switch for chiselling in continuous operation
Vario-Tacho-Constamatic (VTC) full-shaft electronics for working at material-specific speeds, which remain constant under load
Optional reduction of speed and impact energy for working in softer materials
Electronic soft start for precise drilling
Metabo S-automatic safety clutch: mechanical decoupling of the drive when the drill is blocked for safe working
Restart protection: prevents unintentional start-up after power interruption
Overload protection: protects the motor from overheating
Low-dust chiselling and drilling with external ESA max dust extraction system (accessory)

Scope of delivery
Rubberised additional handle, lubricant for tool insertion end, cleaning cloth, plastic case

Note:

SDS-max, 1'5 W, 45 mm in concrete

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart