METABO Oscillating saw and mitre KGS305M

Article no.: 2023725 Catalog no.: Z060068
Price per 1 Piece
Net price: CHF 493.01
incl. vRG CHF 7.51
on request
In stock
1 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade ⌀ 30 mm
Weight 19.6 kg
Length 850 mm
Width 515 mm
Height 615 mm
Cable length 2 m

Identification & Classification

Article number 2023725
Catalog number Z060068
EAN / GTIN 4061792221314
Manufacturer number 613305180

Description

Description:

Largest cross-cut and mitre saw in the mobile M-Class - lightweight, precise, user-friendly
Enormous cutting performance thanks to extremely powerful universal motor and large saw blade
Large cutting capacity thanks to pull function for wide workpieces
Compact lightweight, also suitable for one-handed transport
Robust construction made of die-cast aluminium for the toughest demands
Easy transport thanks to ergonomic carrying handles and saw head lock
Effective chip extraction via integrated chip collection funnel
Fast and precise adjustment of common angles via locking points
Laser for exact display of the cutting line (mains operated, no batteries required)
Extendable table extensions, also removable for placing extremely long workpieces underneath
Bright LED work light for illuminating the cutting area (mains-powered, no batteries required)
High, laterally adjustable fences for safe sawing
Quick-clamping clamp for securely fixing the workpiece from above or from the front
depth stop for easy production of grooves
Saw head can be tilted to the left, with additional angle range for undercuts
All scales and operating elements can be viewed from the working position and operated intuitively
Easy saw blade change thanks to spindle lock; No removal of the pendulum guard required

Scope of delivery
Carbide saw blade (56 teeth), 2 integrated table extensions, crosscut fence, material clamp, tool for changing saw blade, cable winder, chip bag

Note:

2' W, 35 x 3 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart