METABO Random orbital sand.SXE150-5.0 BL

Article no.: 2023724 Catalog no.: Z060064
Price per 1 Piece
Net price: CHF 498.68
incl. vRG CHF 0.68
on request
In stock
3 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum speed 4,000 min-1 - 10,000 min-1
Weight 10 kg

Identification & Classification

Article number 2023724
Catalog number Z060064
EAN / GTIN 4007430320827
Manufacturer number 615050770

Description

Description:

Extremely lightweight and flat random orbital sander with symmetrical design for easy hand change or two-handed operation
Vibration circle 5 mm for maximum removal rate with good surface quality
Non-slip paddle switch with dead man's function for safe starting and optional speed control
Vario-Tacho-Constamatic (VTC) full-shaft electronics for sanding at material-specific speeds, that remain constant under load
Electronic pre-setting of the desired speed range
Soft start minimises surface defects during set-up
Unique brushless motor for maximum efficiency when sanding, even in continuous operation
Low vibrations for comfortable working in continuous operation
Overload protection: protects the motor from overheating
Separate main switch protects against unintentional starting
Motor and disc brake enables the machine to be put down quickly
Extraction option by connecting an all-purpose vacuum cleaner
Sanding disc with multi-perforation for effective extraction and longer abrasive life
For working with 125- mm sanding sheets, the "multi-hole" sanding disc Ø 125 mm can be used (accessory 630264000)
Service-friendly thanks to replaceable cable
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Sanding disc "multi-hole" with Velcro fastening, spanner, metaBOX 145

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart